6 in. Cast Iron Roof Drain
Figure 1410 6 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- No
- Collection:
- Figure 1410
- Drain Base Height:
- 5
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4
- Drain Grate Material:
- Nickel Bronze
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753068643