This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

Figure 1630T 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1630T03
  • Item #952389
  • Manufacturer Part #1630T03
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 1630T 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1630T03
  • Item #952389
  • Manufacturer Part #1630T03
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in parapets, small balconies, sills, cornices, marquees and other small overhanging areas where drainage of rainwater is required
  • Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and waterproofing membranes
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 1630T
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Cast Iron
Drain Base Width:
6 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
Polyethylene
End Connection 1:
FNPT
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753076174