This product requires certification to purchase.

5-5/8 x 4 x 3 in. Cast Bronze Downspout Nozzle

Jay R. Smith

Figure 1771 5-5/8 x 4 x 3 in. Cast Bronze Downspout Nozzle

  • Fast #
  • Part #S177103RB
  • Item #7775604
  • Manufacturer Part #1771-03RB
3.3 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 1771 5-5/8 x 4 x 3 in. Cast Bronze Downspout Nozzle

  • Fast #
  • Part #S177103RB
  • Item #7775604
  • Manufacturer Part #1771-03RB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Building
Collection:
Figure 1771
Diameter:
4 in
Fits Pipe Size:
3 in
Material:
Cast Bronze
Product Type:
Downspout Nozzle
UPC:
727753400382
Width:
5-5/8 in