3 in. Inside Caulk Cast Iron Floor Drain with 6 in. Square Nickel Bronze Adjustable Strainer Head
Figure 2010 3 in. Inside Caulk Cast Iron Floor Drain with 6 in. Square Nickel Bronze Adjustable Strainer Head
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- Figure 2010
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753103849