3 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Round Nickel Bronze Grate
Figure 2350 3 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Round Nickel Bronze Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- Figure 2350
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753149793