This product requires certification to purchase.

4 in. Threaded Cast Iron Medium Duty Floor Drain with 12-1/4 in. Square Grate

Jay R. Smith

Figure 2470 4 in. Threaded Cast Iron Medium Duty Floor Drain with 12-1/4 in. Square Grate

  • Fast #
  • Part #S2470T04
  • Item #1628695
  • Manufacturer Part #2470T04
4.4 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 2470 4 in. Threaded Cast Iron Medium Duty Floor Drain with 12-1/4 in. Square Grate

  • Fast #
  • Part #S2470T04
  • Item #1628695
  • Manufacturer Part #2470T04
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 2470
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No
UPC:
727753153004