6 in. No Hub Cast Iron Floor Drain with 14 in. Round Grate
Figure 2624 6 in. No Hub Cast Iron Floor Drain with 14 in. Round Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Figure 2624
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753157514