3 in. Spigot Cast Iron Auxiliary Inlet
Figure 2695 3 in. Spigot Cast Iron Auxiliary Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Figure 2695
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- Spigot
- Product Type:
- Auxiliary Inlet
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753161399