1/2 x 4-1/4 in. Trap Primer
Figure 2699-1 1/2 x 4-1/4 in. Trap Primer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used where trapped drains are installed in locations used infrequently or other conditions might permit water seal to evaporate, allowing sewer gas or objectionable and contaminating odors to escape through drain
- A trap primer is recommended to compensate for evaporation and insure maintenance of a water seal in trap at all times
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- Figure 2699-1
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/4
- Material:
- Cast Bronze
- Number of Connections:
- 3
- Product Type:
- Trap Primer
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753161559