3 in. Speedi-set Cast Iron Floor Drain
Figure 3100 3 in. Speedi-set Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Coating:
- Duco
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 10 in
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Square
- Length:
- 8-1/2 in
- Outlet Type:
- Speedi-set
- Width:
- 8-1/2 in