1-1/2 x 2 in. Spigot Cast Iron Air Gap
Figure 3955 1-1/2 x 2 in. Spigot Cast Iron Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Food Processing, Potable Water, Storage Tanks, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Figure 3955
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Air Gap
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753203389
- Width:
- 3-1/2 in