This product requires certification to purchase.

4 in. Cast Iron Spigot Backwater Valve

Jay R. Smith

Figure 7080 4 in. Cast Iron Spigot Backwater Valve

  • Fast #
  • Part #S7080S04
  • Item #496558
  • Manufacturer Part #7080S04
4.6 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 7080 4 in. Cast Iron Spigot Backwater Valve

  • Fast #
  • Part #S7080S04
  • Item #496558
  • Manufacturer Part #7080S04
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Installed as independent backwater protection for bottom outlet floor drains to prevent damaging backflow from entering room where floor drain is installed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Height
6 in
Valve Size
4 in
Characteristics & Features
Collection
Figure 7080
Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Type
Backwater Valve
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
727753244245