4 in. Cast Iron Backwater Valve
Figure 7140 4 in. Cast Iron Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Functions as a drainage control valve providing "closure" protection during emergency storm conditions or when building is completely shut down
- The FLOOD-GATE® does not have to be activated as no electronics are required for valve operation
- The valve is completely automatic both closing and resetting
- Once closed it prevents any leakage beyond the gate
- Applications include all commercial, institutional, residential and industrial installations including basements and elevator pits
Specifications
- ASME:
- ASME A112.14.1
- CSA Certified:
- CSA B70-12
- Collection:
- Figure 7140
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Height:
- 22-15/16 in
- IAPMO Listed:
- Yes
- Length:
- 6-5/8 in
- Material:
- Cast Iron, Plastic, Stainless Steel
- Material Type:
- PVC
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753244627
- Valve Body Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve