Hanger Plate for Jay R. Smith Manufacturing Off the Floor Urinal
Hanger Plate for Jay R. Smith Manufacturing Off the Floor Urinal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Jay R. Smith Manufacturing Off the Floor Urinal
- Product Type:
- Closet Carrier
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753025592
- WaterSense Labeled:
- No