This product requires certification to purchase.

16 in. Arm for 0710 Labor Saver

Jay R. Smith

Labor Saver® 16 in. Arm for 0710 Labor Saver

  • Fast #
  • Part #S0710ARMS16M
  • Item #4052314
  • Manufacturer Part #0710ARMS-16M
4.6 out of 5 Customer Rating
Brand image
Jay R. Smith

Labor Saver® 16 in. Arm for 0710 Labor Saver

  • Fast #
  • Part #S0710ARMS16M
  • Item #4052314
  • Manufacturer Part #0710ARMS-16M
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16" arms only for the labor saver® lavatory support
  • Requires Certification

Documents


Specifications

Collection:
Labor Saver®
Installation Type:
Floor Mount
Length:
16 in
Product Type:
Lavatory Support
WaterSense Labeled:
No