This product requires certification to purchase.

3 in. Labor Saver Urinal Supports

Jay R. Smith

Labor Saver® 3 in. Labor Saver Urinal Supports

  • Fast #
  • Part #S0617
  • Item #3128010
  • Manufacturer Part #0617
3.2 out of 5 Customer Rating
Brand image
Jay R. Smith

Labor Saver® 3 in. Labor Saver Urinal Supports

  • Fast #
  • Part #S0617
  • Item #3128010
  • Manufacturer Part #0617
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3 in
Characteristics & Features
Adjustable
No
Collection
Labor Saver®
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1
BAA Compliant
No
Product Type
Urinal Carrier
UPC
727753279254