Steel Floor Mounted with Concealed Arm
Labor Saver® Steel Floor Mounted with Concealed Arm
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 3 in. Pro-set Uprights
- Collection:
- Labor Saver®
- Hardware Included:
- No
- Height:
- 3
- Length:
- 23
- Product Type:
- Lavatory Support
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753279728