3 in. No-Hub Cast Iron Floor Drain with 12" Square Nickel Bronze 1/2 Grate and Rim
Model 3131 3 in. No-Hub Cast Iron Floor Drain with 12" Square Nickel Bronze 1/2 Grate and Rim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- Model 3131
- Drain Base Height:
- 10
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Shape:
- Square
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753180246