This product requires certification to purchase.

Plastic Poly Dome

Jay R. Smith

Plastic Poly Dome

  • Fast #
  • Part #S1010D
  • Item #424829
  • Manufacturer Part #1010D
5 out of 5 Customer Rating
Brand image
Jay R. Smith

Plastic Poly Dome

  • Fast #
  • Part #S1010D
  • Item #424829
  • Manufacturer Part #1010D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
11-1/4
Material:
Plastic
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753000391