8-1/2 in. No-Hub Waste Drain with Medium Receptor
Roof-Ceptor® 8-1/2 in. No-Hub Waste Drain with Medium Receptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for use in roof areas to receive waste water from air conditioning units, cooling towers and other mechanical equipment installed on the roof
- The solid water dam prevents storm water from entering the waste line
- The large vandal proof dome bottom strainer provides ample drainage and prevents entry of debris
Specifications
- Collection:
- Roof-Ceptor®
- Diameter:
- 8-1/2 in
- Drain Component Type:
- Waste Drain
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 2 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 727753203617