2 in. Acid Resistant Coated Floor and Indirect Waste Drain
Sani-Ceptor® 2 in. Acid Resistant Coated Floor and Indirect Waste Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Drain Base Height:
- 6 in
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753170742