This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain (Less Grate)

Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain (Less Grate)

  • Fast #
  • Part #S3140Y0210
  • Item #3117490
  • Manufacturer Part #3140Y02-10
4.2 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain (Less Grate)

  • Fast #
  • Part #S3140Y0210
  • Item #3117490
  • Manufacturer Part #3140Y02-10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Sani-Ceptor®
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No
UPC:
727753181540