3 in. Floor Drain with NB Rim
Sani-Ceptor® 3 in. Floor Drain with NB Rim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With square Nickel Bronze tops
- Used in kitchens, hospitals, food markets, restaurants, schools and all types of food handling areas where the ultimate in sanitation is desirable and a medium capacity receptor is required
Specifications
- ADA Compliant:
- No
- Collection:
- Sani-Ceptor®
- Drain Base Height:
- 8 in
- Drain Base Material:
- Aluminum
- Drain Base Width:
- 14 in
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- IAPMO Listed -:
- No
- Material Type:
- ABS