This product requires certification to purchase.

3 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

Jay R. Smith

Sani-Ceptor® 3 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #S3100Y03
  • Item #496599
  • Manufacturer Part #3100Y03
3.1 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 3 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #S3100Y03
  • Item #496599
  • Manufacturer Part #3100Y03
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used in kitchens, hospitals, food markets, restaurants, schools and all types of food handling areas where the ultimate in sanitation is desirable and a medium capacity receptor is required
  • With square Nickel Bronze tops
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Sani-Ceptor®
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753175617