3 in. No-Hub Cast Iron Sanitary Floor and Indirect Waste Drains with 1/2 in. Medium Receptor and Round Nickel Bronze Top Grate
Sani-Ceptor® 3 in. No-Hub Cast Iron Sanitary Floor and Indirect Waste Drains with 1/2 in. Medium Receptor and Round Nickel Bronze Top Grate
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 15
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753173842