This product requires certification to purchase.

3 in. No-Hub Sanitary Floor and Indirect Waste Drain with Medium Receptor, Deep and Extra Deep Receptor and Square Nickel Bronze (Less NB Rim and Grate)

Jay R. Smith

Sani-Ceptor® 3 in. No-Hub Sanitary Floor and Indirect Waste Drain with Medium Receptor, Deep and Extra Deep Receptor and Square Nickel Bronze (Less NB Rim and Grate)

  • Fast #
  • Part #S3150Y0310
  • Item #3141052
  • Manufacturer Part #3150Y03-10
4.3 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 3 in. No-Hub Sanitary Floor and Indirect Waste Drain with Medium Receptor, Deep and Extra Deep Receptor and Square Nickel Bronze (Less NB Rim and Grate)

  • Fast #
  • Part #S3150Y0310
  • Item #3141052
  • Manufacturer Part #3150Y03-10
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Sani-Ceptor®
Drain Base Height:
14 in
Fits Pipe Size:
3 in
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753184176