This product requires certification to purchase.

3 in. No-Hub Stainless Steel Floor Sink with Top

Jay R. Smith

Sani-Ceptor® 3 in. No-Hub Stainless Steel Floor Sink with Top

  • Fast #
  • Part #S3003Y03
  • Item #1628742
  • Manufacturer Part #3003Y03
3.7 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 3 in. No-Hub Stainless Steel Floor Sink with Top

  • Fast #
  • Part #S3003Y03
  • Item #1628742
  • Manufacturer Part #3003Y03
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Denver, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in all locations where superior sanitation, corrosion resistance, durability and longevity are required
  • Essential in restaurants, kitchens and all types of food handling areas for ultimate sanitation
  • Ideal for breweries, dairies, creameries and similar processing plants where sanitation is paramount
  • Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
  • With square tops
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sani-Ceptor®
Drain Base Height:
8 in
Drain Base Material:
Stainless Steel
Drain Base Width:
12 in
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material Type:
304
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753167223