4 in. Cast Iron Round Top Sanitary Floor and Indirect Waste Drain with Galvanized Receptor and Grate Only
Sani-Ceptor® 4 in. Cast Iron Round Top Sanitary Floor and Indirect Waste Drain with Galvanized Receptor and Grate Only
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sani-Ceptor®
- Drain Component Type:
- Grate
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Trim Ring:
- No
- UPC:
- 499981521886