This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain with 12 in. Square Nickel Bronze 1/2 Grate

Jay R. Smith

Sani-Ceptor® 4 in. No Hub Cast Iron Floor Drain with 12 in. Square Nickel Bronze 1/2 Grate

  • Fast #
  • Part #S3110Y0412
  • Item #3117212
  • Manufacturer Part #3110Y04 (-12)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 4 in. No Hub Cast Iron Floor Drain with 12 in. Square Nickel Bronze 1/2 Grate

  • Fast #
  • Part #S3110Y0412
  • Item #3117212
  • Manufacturer Part #3110Y04 (-12)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Sani-Ceptor®
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No
UPC:
727753178205