4 in. No Hub Cast Iron Nickel Bronze Floor Drain
Sani-Ceptor® 4 in. No Hub Cast Iron Nickel Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753175983