4 in. No-Hub Sanitary Floor and Indirect Waste Drain with Medium, Deep and Extra Deep Receptor and Acid Resistant Coated Square Non-Traffic Top
Sani-Ceptor® 4 in. No-Hub Sanitary Floor and Indirect Waste Drain with Medium, Deep and Extra Deep Receptor and Acid Resistant Coated Square Non-Traffic Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Drain Base Height:
- 14 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753194625