2 in. Rubber Gasket with Connector
Speedi-Set® 2 in. Rubber Gasket with Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used with Smith suffix-L "Speedi-Set" drains, etc. to form a speedi-set push-on connection with all piping materials, including service weight, extra heavy and NO-HUB soil pipe, steel and plastic pipe
- Heavy duty steel reinforcing rings molded integral with gasket ensure positive pipe and gasket stop at and after assembly for a totally reliable connection seal
Documents
Specifications
- Collection:
- Speedi-Set®
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753200913