This product requires certification to purchase.

2-4 in. Cast Iron Adjustable Round Heavy Duty Cleanout Top

Jay R. Smith

Twis-To-Floor® 2-4 in. Cast Iron Adjustable Round Heavy Duty Cleanout Top

  • Fast #
  • Part #S42204NS
  • Item #3121603
  • Manufacturer Part #4220-4-NS
4.3 out of 5 Customer Rating
Brand image
Jay R. Smith

Twis-To-Floor® 2-4 in. Cast Iron Adjustable Round Heavy Duty Cleanout Top

  • Fast #
  • Part #S42204NS
  • Item #3121603
  • Manufacturer Part #4220-4-NS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cover, rim and frame assembly for series 4220 sizes 2" to 4"
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in - 4 in
Characteristics & Features
Collection
Twis-To-Floor®
Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753370548