This product requires certification to purchase.

1/2 in. Flare Brass Nut

JB Industries

1/2 in. Flare Brass Nut

  • Fast #
  • Part #JNST48
  • Item #4878437
  • Manufacturer Part #NST4-8
5 out of 5 Customer Rating
Brand image
JB Industries

1/2 in. Flare Brass Nut

  • Fast #
  • Part #JNST48
  • Item #4878437
  • Manufacturer Part #NST4-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
1/2 in
Fitting Type:
Straight, Flared Nut
Material:
Brass
Origin:
Domestic
Pressure - Maximum:
5000 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
JNST48
UPC:
684520703353