This product requires certification to purchase.

1/4 in. FE SAE Flare Left-Handed x 1/4 in. Male Flare 45° Adapter

JB Industries

1/4 in. FE SAE Flare Left-Handed x 1/4 in. Male Flare 45° Adapter

  • Fast #
  • Part #JQCA2LLH45
  • Item #10273271
  • Manufacturer Part #QC-A2L-LH45
5 out of 5 Customer Rating
Brand image
JB Industries

1/4 in. FE SAE Flare Left-Handed x 1/4 in. Male Flare 45° Adapter

  • Fast #
  • Part #JQCA2LLH45
  • Item #10273271
  • Manufacturer Part #QC-A2L-LH45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use for A2L applications such as R454B/R32 tanks
  • 1/4" FE SAE flare left-handed x Male flare 45°
  • No depressor
  • Patented o-ring seal for deep vacuum
  • Quick coupler with and o-ring seal and no depressor
  • Use P90012 as a replacement o-ring
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Weight
0.66 lb
Characteristics & Features
A2L Compatible
Yes
Material
Brass
Tool Type
Adapter
Warranty & Product Information
Origin
Domestic
Product Type
Adapter
Type
JQCA2LLH45
UPC
684520325074