1/4 in. Female Flare Brass Connector
1/4 in. Female Flare Brass Connector
Product Details
Product Details
- Highest level of brass consisting of 65% copper and 35% zinc
- High tensile strength while resisting corrosion
Specifications
- End Connection 1:
- Female Flare
- End Connection 2:
- Female Flare
- End Connections:
- Female Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 684520702325