This product requires certification to purchase.

1/4 in. Flare Brass Short Nut (Pack of 10)

JB Industries

1/4 in. Flare Brass Short Nut (Pack of 10)

  • Fast #
  • Part #JA32600
  • Item #3079794
  • Manufacturer Part #A32600
3.6 out of 5 Customer Rating
Brand image
JB Industries

1/4 in. Flare Brass Short Nut (Pack of 10)

  • Fast #
  • Part #JA32600
  • Item #3079794
  • Manufacturer Part #A32600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
1/4 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 10
Pressure - Maximum:
5000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
684520326002