1/4 in. MPT x 1/4 in. SAE Run x 1/4 in. SAE Branch Tee Access Valve 3-Pack
1/4 in. MPT x 1/4 in. SAE Run x 1/4 in. SAE Branch Tee Access Valve 3-Pack
Product Details
Product Details
- Add multiple ports with just one fitting
- The swivel flare connections offer a safe, simple installation without the need for brazing
- Flare ends are tapped to receive access cores
- One core and cap are packaged with each valve
- Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Length:
- 1
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Product Type:
- Tee
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- JA31514
- UPC:
- 684520315143