1/4 X 60 YELLOW ENVIRO-SAFE CHARGING HOSE W/BALL VALVE WHIP END AND A2L ADAPTER
1/4 X 60 YELLOW ENVIRO-SAFE CHARGING HOSE W/BALL VALVE WHIP END AND A2L ADAPTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4" x 60" Yellow KOBRA Charging Hose with Ball Valve Whip End and A2L adapter
- Same great KOBRA Hoses with A2L fittings!A2L refrigerant cylinder adapters differ from standard right-handed thread adapters. Cylinders that contain A2L refrigerants have a left-handed thread on the cylinder and reverse thread adapters are needed to access refrigerant."
- 800 psi working; 4000 psi burst
- Meets non-venting requirements by trapping refrigerant with ball valve
- Made in USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Origin:
- Domestic
- Tool Type:
- Hose
- Type:
- JCLVA2L60Y
- UPC:
- 684520324978
- Weight:
- 0.75