1/4 X 60 YELLOW ENVIRO-SAFE HOSE W/BALL VALVE AND A2L ADAPTER
1/4 X 60 YELLOW ENVIRO-SAFE HOSE W/BALL VALVE AND A2L ADAPTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4" x 60" Yellow KOBRA Hose with Ball Valve and A2L adapter
- Same great KOBRA Hoses with A2L fittings!A2L refrigerant cylinder adapters differ from standard right-handed thread adapters. Cylinders that contain A2L refrigerants have a left-handed thread on the cylinder and reverse thread adapters are needed to access refrigerant."
- 800 psi working; 4000 psi burst
- Meets non-venting requirements by trapping refrigerant with ball valve
- 1/4 turn lever style ball valve fitting at one end opens to full flow
- Barbed depressor locks into the gasket exuding more outward force pushing the gasket further into place
- Depressor is precisely machined for maximum flow and has a dimple that guides the valve core into place
- Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Length:
- 60
- Origin:
- Domestic
- Product Type:
- Hose
- Tool Type:
- Hose
- Type:
- JCLBVA2L60Y
- UPC:
- 684520324961
- Weight:
- 0.11