This product requires certification to purchase.

1-1/8 in. ODS Adjustable Copper Braze Tee Access Valve

JB Industries

1-1/8 in. ODS Adjustable Copper Braze Tee Access Valve

  • Fast #
  • Part #JA31148
  • Item #4420077
  • Manufacturer Part #A31148
3.1 out of 5 Customer Rating
Brand image
JB Industries

1-1/8 in. ODS Adjustable Copper Braze Tee Access Valve

  • Fast #
  • Part #JA31148
  • Item #4420077
  • Manufacturer Part #A31148
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • OAL 3-13/16"
  • Bend, cut, flare, swage or pinch
  • Extra depth slip fit braze cups
  • Simple installation anywhere along the line
  • Use sil-phos alloy only
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1-1/8 in
Fitting Size 2
1-1/8 in
Fitting Size 3
1-1/8 in
Fitting Sizes
1-1/8 in
Weight
0.33 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Access Valve Tee
Material
Brazed Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
684520311480