This product requires certification to purchase.

10 ft. Steel Strap

JB Industries

10 ft. Steel Strap

  • Fast #
  • Part #JPS10
  • Item #10282768
  • Manufacturer Part #PS-10
4.9 out of 5 Customer Rating
Brand image
JB Industries

10 ft. Steel Strap

  • Fast #
  • Part #JPS10
  • Item #10282768
  • Manufacturer Part #PS-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zinc plated
  • Alternating 1/8" and 1/4" nail and bolt holes
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
10 ft
Weight
0.61 lb
Width
1-19/50 in
Characteristics & Features
A2L Compatible
Yes
Tool Type
Strap
Warranty & Product Information
Application
HVACR
Origin
Global
Product Type
Strap
UPC
684520222106