This product requires certification to purchase.

16-1/2 in. Combustible Gas and HC Refrigerant Leak Detector

JB Industries

16-1/2 in. Combustible Gas and HC Refrigerant Leak Detector

  • Fast #
  • Part #JLDC4000
  • Item #7265031
  • Manufacturer Part #LDC-4000
3.1 out of 5 Customer Rating
Brand image
JB Industries

16-1/2 in. Combustible Gas and HC Refrigerant Leak Detector

  • Fast #
  • Part #JLDC4000
  • Item #7265031
  • Manufacturer Part #LDC-4000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Leak Detection, Refrigerant
Height:
16-1/2
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Size:
17 in
Tool Type:
Refrigerant Sensor, Gas Detector
UPC:
684520340008
Width:
4