This product requires certification to purchase.

1X1X1/4 60 Grit Flap Disc 2A

JB Industries

1X1X1/4 60 Grit Flap Disc 2A

  • Fast #
  • Part #JNS44
  • Item #10286177
  • Manufacturer Part #NS4-4
5 out of 5 Customer Rating
Brand image
JB Industries

1X1X1/4 60 Grit Flap Disc 2A

  • Fast #
  • Part #JNS44
  • Item #10286177
  • Manufacturer Part #NS4-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • American Made Brass
  • Made in the USA
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
1-4/5 in
Weight
0.89 lb
Characteristics & Features
A2L Compatible
Yes
Material
Brass
Tool Type
Fitting
Warranty & Product Information
Application
HVACR
Origin
Domestic
Product Type
Nut
Type
JNS44
UPC
684520700406