This product requires certification to purchase.

2-1/2 in. Pressure Gauge, Non-Illuminating Standard - R410A

JB Industries

2-1/2 in. Pressure Gauge, Non-Illuminating Standard - R410A

  • Fast #
  • Part #JM2415
  • Item #1918826
  • Manufacturer Part #M2-415
5 out of 5 Customer Rating
Brand image
JB Industries

2-1/2 in. Pressure Gauge, Non-Illuminating Standard - R410A

  • Fast #
  • Part #JM2415
  • Item #1918826
  • Manufacturer Part #M2-415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Red, high side gauge
  • Pressure steel case
  • 0 to 800 psi
  • High impact clear Lexan lens
  • Recalibration screw
  • Full size brass movements
  • 1/8" MPT connections
  • Gauges are sensitive instruments and should not be subjected to pressures beyond scale
  • Made in the USA
  • Requires Certification

Specifications

A2L Compatible:
No
Length:
1-3/5
Product Type:
Gauge
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Manifold Gauge
Type:
JM2415
UPC:
684520294158