2-1/4 in. Valve Core Removal Tool with Slide Side Port
2-1/4 in. Valve Core Removal Tool with Slide Side Port
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Brass
- Height:
- 4-1/2 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Number of Tools Included:
- 1
- Size:
- 2-1/4 in x 3-1/4 in x 4-1/2 in
- Tool Type:
- Removal
- UPC:
- 684520323520
- Weight:
- 0.48 lb
- Width:
- 3-1/4 in