2-1/8 in. Brass Deep Vacuum and AC Refrigeration
2-1/8 in. Brass Deep Vacuum and AC Refrigeration
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For deep vacuum and A/C refrigeration
- Finger tight sealing for all male SAE connections
- O-ring seal cap
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- Deep Vacuum and AC Refrigeration
- CE Approved:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-1/4 in
- Length:
- 2-1/8 in
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 684520419940