This product requires certification to purchase.

2-19/50 in. Gasket and Needle

JB Industries

2-19/50 in. Gasket and Needle

  • Fast #
  • Part #JA32100
  • Item #4419945
3.3 out of 5 Customer Rating
Brand image
JB Industries

2-19/50 in. Gasket and Needle

  • Fast #
  • Part #JA32100
  • Item #4419945
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick release trigger punctures large holes into the line for discharge of a recovery unit
  • Fits 3/16 in. to 7/8 in. OD hard tubing
  • Requires Certification

Specifications

Fits Pipe Size:
3/16 in - 7/8 in
Length:
2-19/50 in
Product Type:
Gasket, Needle
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Recovery Tool
Weight:
0.06 lb
Width:
22/25 in