This product requires certification to purchase.

2.5 in. Illuminating Compound Gauge, Compatible with R-32 / R-454B / R-410A

JB Industries

2.5 in. Illuminating Compound Gauge, Compatible with R-32 / R-454B / R-410A

  • Fast #
  • Part #JM2863
  • Item #10273269
  • Manufacturer Part #M2-863
3.5 out of 5 Customer Rating
Brand image
JB Industries

2.5 in. Illuminating Compound Gauge, Compatible with R-32 / R-454B / R-410A

  • Fast #
  • Part #JM2863
  • Item #10273269
  • Manufacturer Part #M2-863
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2.5 in. diameter gauge for compound pressure measurement
  • Compatible with R-32, R-454B, and R-410A refrigerants
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Material:
Metal
Origin:
Domestic
Refrigerant:
R-32
Tool Type:
Gauge
Type:
JM2863
UPC:
684520324923
Weight:
0.58 lb