This product requires certification to purchase.

3/16 in. Hose

JB Industries

3/16 in. Hose

  • Fast #
  • Part #J610AG
  • Item #7958268
  • Manufacturer Part #610A-G
3.2 out of 5 Customer Rating
Brand image
JB Industries

3/16 in. Hose

  • Fast #
  • Part #J610AG
  • Item #7958268
  • Manufacturer Part #610A-G
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in the USA
  • Requires Certification

Specifications

A2L Compatible:
No
Color Finish Name:
Green
Fitting Size 1:
3/16
Fitting Sizes:
3/16 in
Length:
24
Product Type:
Hose
Tool Type:
Hose
Width:
7/16